Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 40:1,180TC
Mfr # U30 40 HOLLOW 180TC 1.75
Zoro # G8990532
Free Shipping & Returns
$1,342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 40:1
- Bore Dia. 1-3/4"
- Overall Length 10-3/4"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # U30 40 HOLLOW 180TC 1.75
- Zoro # G8990532
- UPC # 801245787820
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-3/4" |
Overall Length | 10-3/4" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 40:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Hollow Output Shaft, 1.750 bore, 40:1 Ratio, 180TC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRC Bearing, 70mm, 101,000 N, Steel, Double Seal (5214MZZ)
- MEGA COMPRESSOR Mega Power Compressor, Honda GX390, Key Start, 30 gal, 19CFM@175PSI (MP-13030GTU)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 72 Stroke - 1.25 Rod (287226)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0330D005BHHC, Pressure Line, 5 micron, Outside-In (MF0060340)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E20MWSS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75", 40:1,140TC, Washdown (M18 40 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, 2.63"CD, 10:1,140TC (U26 10 HOLLOW 140TC 1.50)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWNS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E20XWNS, 40:1)
- WINSMITH Speed Reducer, 3.00"CD, 20:1, 56C (U30 20 HOLLOW 56C 1.25)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z009)
- Winsmith Speed Reducers