Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 30:1,180TC
Mfr # U3030HU18
Zoro # G300906610
product price: $1,129.99
/ea
Free Shipping & Returns
$1,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U3030HU18
- Zoro # G300906610
- Country of Origin United States
- Category Speed Reducers
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Hollow Output Shaft, 2.000 bore, 30:1 Ratio, 180TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPKL96MB, Pressure Line, 5 micron, Outside-In (MF0059469)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 16 In Stroke (218-354)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Inch, Sealed, Light Duty, 1.125in Bore, 2.125in OD (R18-2RS)
- RULAND Motion Control Coupling, 4 Beam, 11x10mm, Aluminum, OD 30.0mm, L 30.0mm (MWS30-11-10-A)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 R 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E30MWNS, 30;1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E26MWNS, 60:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E17MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E35MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E24MWNS, 50:1, 56C)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F718-30-B5-G)
- Winsmith Speed Reducers