Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 30:1,180TC
Mfr # U3030HS18
Zoro # G300906603
product price: $1,129.99
/ea
Free Shipping & Returns
$1,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U3030HS18
- Zoro # G300906603
- Country of Origin United States
- Category Speed Reducers
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Hollow Output Shaft, 1.875 bore, 30:1 Ratio, 180TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Baldor-Reliance Motor AOM3558T, 2HP, 1725RPM, 3PH, 60HZ, 145T, 3520M, TEAO, F1 (AOM3558T)
- SKF SKF-3313, Double Row Ball Brgs, 3313 (3313)
- DAYTON Motor Start Capacitor, 189-227 MFD, Round (6FLV8)
- REGAL BELOIT Regal Beloit UST1202 115 & 208-230V; 2 HP Century Single Speed Pool Motor (UST1202)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E20MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E13XWNS, 5:1)
- WINSMITH Speed Reducer, 2.00", 60:1,140TC, Washdown (M20 60 R 140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 10:1 (E13MWNS, 10:1. 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E17MWNS, 50:1, 56C)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 63:1 (F842B-63K-B5-M1)
- Winsmith Speed Reducers