Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 30:1,140TC
Mfr # U3030HU14
Zoro # G300906597
product price: $1,129.99
/ea
Free Shipping & Returns
$1,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U3030HU14
- Zoro # G300906597
- Country of Origin United States
- Category Speed Reducers
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Hollow Output Shaft, 2.000 bore, 30:1 Ratio, 140TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Red PVC Hose 1/4 Inch 100 feet 300 PSI 4:1 Safety Factor (HA04-100)
- SPEEDAIRE Adapter, Pipe (4ZK39)
- TRITAN Pillow Block Bearing, Ball, 2" Bore (HCPK211-32)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 30 # of Teeth (50BS30H X 1 1/8)
- WINSMITH Speed Reducer, 1.33"CD, 30:1, 56C, Washdown (M13 30 R 56C)
- WINSMITH Speed Reducer, 3.00", 25:1,180TC, Washdown (M30 25 HOLLOW 180TC 1.88)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E26MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 5:1 (E13MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.00", 60:1,140TC, Washdown (M20 60 R 140TC)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E13XWNS, 5:1)
- BOSTON GEAR Speed Reducer, Indirect Drive, 30:1 (724-30-G)
- Winsmith Speed Reducers