Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 30:1,140TC
Mfr # U3030HN14
Zoro # G600906600
Free Shipping & Returns
$1,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # U3030HN14
- Zoro # G600906600
- Country of Origin United States
- Category Speed Reducers
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Hollow Output Shaft, 1.500 bore, 30:1 Ratio, 140TC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Guard Assembly, 5 In. (25215)
- DAYTON BX51 Cogged V-Belt, 54" Outside Length, 21/32" Top Width, 1 Ribs (6L269)
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT (JR16-12-30)
- LPS LPS 2(R), Heavy-Duty Lubricant, 20 Oz. (00222)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E20MWSS, 40:1, 56C)
- WINSMITH Speed Reducer, 1.75", 40:1,140TC, Washdown (M18 40 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E26MWNS, 30:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.00", 60:1,140TC, Washdown (M20 60 R 140TC)
- WINSMITH Speed Reducer, 2.00"CD, 100:1, 56C, Washdown (S20MPSS 100 DLR 56C 1.19)
- WINSMITH Speed Reducer, 3.00", 25:1,180TC, Washdown (M30 25 HOLLOW 180TC 1.88)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z733)
- Winsmith Gear Drives & Speed Reducers