Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 25:1, 56C, Washdown
Mfr # S30MPSS 25 DLR 56C 1.94
Zoro # G8980163
product price: $3,630.99
/ea
Free Shipping & Returns
$3,630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S30MPSS 25 DLR 56C 1.94
- Zoro # G8980163
- UPC # 801245558222
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,3.00"CD,25:1,56C,Washdown |
Description
Speed Reducer,3.00 In.CD,25:1,56C,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Bulkhead Union, 4mm, TubexTube (KQ2E04-00A)
- AEROQUIP Braze Hose Fitting, 8 Dash (FF12262-0808)
- CONTINENTAL 3/8" x 250' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU03830-250)
- SKF SKF 629-2Z, Single Row Ball Bearings (629-2Z)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E17MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, 2.625"CD, 30:1, 56C, Washdown (S26MPSS 30 DLR 56C BUSHED 1.25)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E24MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, 2.00", 60:1,140TC, Washdown (M20 60 R 140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWSS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E20MWNS, 60:1, 56C)
- DAYTON Speed Reducer, Indirect Drive, 20:1 (6Z429)
- Winsmith Gear Drives & Speed Reducers