Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 25:1, 56C
Mfr # U3025HR56
Zoro # G600906617
Free Shipping & Returns
$1,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # U3025HR56
- Zoro # G600906617
- Country of Origin United States
- Category Speed Reducers
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Hollow Output Shaft, 1.750 bore, 25:1 Ratio, 56C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 1/2 HP, 1050 rpm, 60Hz (FEH1056S)
- BOSTON GEAR HelicalGear, 20DP, 14.5PA, 15Teeth, RH (H2015R)
- PREVOST TruFlate Coupler, 3/8" FNPT (URC 081202)
- SKF Angular Contact Bearing, 15mm, O.D. 35mm (7202 BECBP)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E17MWNS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E20MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, 1.75", 40:1,140TC, Washdown (M18 40 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E20XWNS, 5:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E20MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E35MWNS, 100:1, 56C)
- JIE DRIVES Worm Gearbox Size 50, ratio 15, NEMA56C Input (JRWND50-15-56C)
- Winsmith Speed Reducers