Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 25:1, 56C
Mfr # U3025HN56
Zoro # G100906605
product price: $1,111.99
/ea
Free Shipping & Returns
$1,111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U3025HN56
- Zoro # G100906605
- Country of Origin United States
- Category Speed Reducers
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Hollow Output Shaft, 1.500 bore, 25:1 Ratio, 56C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve MN1H-2-1/2-MS (MN1H-2-1/2-MS)
- DEWALT 3/8" x 50 ft Hybrid Air Hose (DXCM012-0205)
- ADAPTALL Hose Adapter, 1", BSPT, 1", NPT (9042-1616)
- QA1 Female Stud, Rod End, LH, 38mm (MCFL16S)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E30MWNS, 30;1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E20MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E17MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, 2.00"CD, 30:1, 56C (U20 30 HOLLOW 56C 1.44)
- WINSMITH Speed Reducer, 2.63"CD, 30:1,140TC (U26 30 HOLLOW 140TC 1.44)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 HOLLOW 56C 1.88)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 HOLLOW 56C .75)
- Winsmith Speed Reducers