Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 25:1,180TC
Mfr # U3025HT18
Zoro # G100906599
product price: $1,129.99
/ea
Free Shipping & Returns
$1,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U3025HT18
- Zoro # G100906599
- Country of Origin United States
- Category Speed Reducers
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Hollow Output Shaft, 1.938 bore, 25:1 Ratio, 180TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- TSUBAKI Sprocket , 60 Chain Size, 3/4 Bore Dia., 18 # of Teeth (60B18)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171570, Return Line, 25 micron (ZX-P171570)
- POWERDRIVE QD Bushing, JA, 1/2" (JA-1/2)
- WINSMITH Speed Reducer, 3.00"CD, 50:1,140TC (U30 50 L 140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E24MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E30XWNS, 50:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E17MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 15:1 (E20XWNS, 15:1)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E20XWNS, 40:1)
- WINSMITH Speed Reducer, 2.00", 60:1,140TC, Washdown (M20 60 R 140TC)
- Winsmith Speed Reducers