Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 25:1,140TC
Mfr # U3025SR14
Zoro # G800906615
product price: $822.99
/ea
Free Shipping & Returns
$822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U3025SR14
- Zoro # G800906615
- Country of Origin United States
- Category Speed Reducers
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Drive Right Solid Output Shaft, 25:1 Ratio, 140TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 4089 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B158)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 30 ft Length, 300 psi (E-LPL-330)
- DAYTON 120V C-Frame Motor (4M212E)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 4.50" OD (3V453)
- WINSMITH Speed Reducer, C-Face, 180TC, 10:1 (E30MWNS, 10:1, 180TC)
- WINSMITH Speed Reducer, 1.75"CD, 15:1,140TC (U18 15 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, C-Face, 140TC, 60:1 (E35MWNS, 60:1, 140TC)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 HOLLOW 56C 1.88)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E26MWSS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E20MWSS, 40:1, 56C)
- JIE DRIVES Worm Gearbox Size 63, ratio 20, NEMA56C Input (JRWND63-20-56C)
- Winsmith Gear Drives & Speed Reducers