Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 25:1,140TC
Mfr # S30MPSS 25 DLR 140TCBUSHED 1.94
Zoro # G8980577
product price: $2,941.99
/ea
Free Shipping & Returns
$2,941.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S30MPSS 25 DLR 140TCBUSHED 1.94
- Zoro # G8980577
- UPC # 801245558673
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,3.00"CD,25:1,140TC |
Description
Speed Reducer,3.00 In.CD,25:1,140TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS MK8 SNGL SOL VLV (081SA400K011Z30)
- TRICO Oilertrico Oilers 4Oz (31804)
- CENTURY MOTORS 115/230v1ph 1.5hp 1725rpm Mtr (C314)
- LOC-LINE Sheet Metal Duct Adapter, Anti Static (81307as)
- WINSMITH Speed Reducer, 2.00", 60:1,140TC, Washdown (M20 60 R 140TC)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 L 56C)
- WINSMITH Speed Reducer, 1.33"CD, 30:1, 56C, Washdown (M13 30 R 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E17MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E20XWNS, 10:1)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 LR 56C)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP13)
- Winsmith Speed Reducers