Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 25:1,140TC
Mfr # S30MPSS 25 DLR 140TCBUSHED 1.25
Zoro # G8980522
product price: $4,101.99
/ea
Free Shipping & Returns
$4,101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S30MPSS 25 DLR 140TCBUSHED 1.25
- Zoro # G8980522
- UPC # 801245558406
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,3.00"CD,25:1,140TC |
Description
Speed Reducer,3.00 In.CD,25:1,140TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Set Screw, 1Pc, 5/8 In, SS (1L637)
- GATES Super HC Molded Notch Belts, 5VX800 (5VX800)
- DAYTON Jaw Coupling Hub, L070, Sintered Iron, 3/4" (29HY79)
- PARKER Pump Gear 10 gpm, For 798LK4 (947586)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 HOLLOW 56C 1.88)
- WINSMITH Speed Reducer, 1.33"CD, 30:1, 56C, Washdown (M13 30 R 56C)
- WINSMITH Speed Reducer, 2.00", 30:1, 56C, Washdown (M20 30 LR 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E17MWNS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E20XWNS, 5:1)
- WINSMITH Speed Reducer, 1.75", 25:1, 56C, Washdown (M18 25 R 56C)
- WINSMITH Speed Reducer, 2.63"CD, 30:1, 56C (U26 30 HOLLOW 56C 1.50)
- Winsmith Gear Drives & Speed Reducers