Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 20:1, 56C, Washdown
Mfr # S30MPSS 20 DLR 56C BUSHED 1.94
Zoro # G8980750
Free Shipping & Returns
$3,220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S30MPSS 20 DLR 56C BUSHED 1.94
- Zoro # G8980750
- UPC # 801245557768
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,3.00"CD,20:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 3.00" Center Distance, 20:1 ratio, 56c, Washdown Duty bushed, 1.94" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE 3/8" x 500 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (10A218)
- GATES PowerGrip Timing Belts, 91MXL025 (91MXL025)
- SHARPE MANUFACTURING 606B FILTER AIR CONTROL UNIT (SH6730)
- SENQCIA INSPIRE SERIES 80Pcp Perfect Coat Plus Ii Cl Cp ASME/ANSI Std RllrChn Sgl 1" Pit, PK5 (80PCP2CL)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C, Washdown (S20MPSS 25 DLR 56C 1.25)
- WINSMITH Speed Reducer, 2.00", 60:1,140TC, Washdown (M20 60 R 140TC)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 LR 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E20MWSS, 50:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 20:1 (E20XWNS, 20:1)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E24MWNS, 50:1, 56C)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F726-30-B5-G)
- Winsmith Gear Drives & Speed Reducers