Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 20:1, 56C
Mfr # U3020SR56
Zoro # G800906608
product price: $822.99
/ea
Free Shipping & Returns
$822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U3020SR56
- Zoro # G800906608
- Country of Origin United States
- Category Speed Reducers
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Drive Right Solid Output Shaft, 20:1 Ratio, 56C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 5M900 (5M900)
- CONTINENTAL CONTITECH 3/8" Multipurpose Air Hose 200 psi Red (20025750)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184Tz, 3642M, Tefc, F1 (EGDM3615T)
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 3.35" OD (2VP36118)
- WINSMITH Speed Reducer, C-Face, 56C, 80:1 (E35MWNS, 80:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 15:1 (E13MWNS, 15:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E26MWNS, 60:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75", 15:1,140TC, Washdown (M18 15 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E13MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E26MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWSS, 20:1, 56C/140TC)
- Winsmith Gear Drives & Speed Reducers