Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 20:1, 56C
Mfr # U30 20 LR 56C
Zoro # G8989981
product price: $1,307.99
/ea
Free Shipping & Returns
$1,307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Overall Length 10.24"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 20 LR 56C
- Zoro # G8989981
- UPC # 801245786007
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 10.24" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 20:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,3.00 In.CD,20:1,56C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Stock 32/Skid Doa-V722-Aa Diaphragm Pump (DOA-V722-AA)
- KRYTOX 2 oz Moisture-Resistant Bearing Grease White (GPL-224)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 40" (A40)
- LOC-LINE Flex Hose Extended Element Kit (41475)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E20XWNS, 5:1)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E13XWNS, 5:1)
- WINSMITH Speed Reducer, C-Face, 56C, 15:1 (E13MWNS, 15:1, 56C)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C (U20 25 L 56C)
- WINSMITH Speed Reducer, 2.38"CD, 40:1, 56C (U24 40 HOLLOW 56C 1.50)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E20MWNS, 10:1, 56C/140TC)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z294)
- Winsmith Speed Reducers