Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 20:1, 56C
Mfr # U30 20 L 56C
Zoro # G8989957
product price: $1,161.99
/ea
Free Shipping & Returns
$1,161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Overall Length 10.24"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 20 L 56C
- Zoro # G8989957
- UPC # 801245786076
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 10.24" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 20:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Drive Left Solid Output Shaft, 20:1 Ratio, 56C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 455154 (455154)
- POWER TEAM CYL, 10 TON 10-1/8 STROKE (C1010C)
- FESTO Connecting Cable NEBL-M8G4-E-10-N-M8G4 (NEBL-M8G4-E-10-N-M8G4)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 3/8 In, Alum (QCL-6-A)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E30XWNS, 30:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E24MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.63"CD, 30:1,140TC (U26 30 HOLLOW 140TC 1.44)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E20MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.63", 30:1,180TC, Washdown (M26 30 HOLLOW 180TC 1.69)
- WINSMITH Speed Reducer, 1.75"CD, 15:1,140TC (U18 15 HOLLOW 140TC .63)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4RP67)
- Winsmith Speed Reducers