Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 20:1, 56C
Mfr # U30 20 HOLLOW 56C 1.88
Zoro # G8989972
Free Shipping & Returns
$1,342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Bore Dia. 1-3/8"
- Overall Length 10.24"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # U30 20 HOLLOW 56C 1.88
- Zoro # G8989972
- UPC # 801245785796
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-3/8" |
Overall Length | 10.24" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 20:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Hollow Output Shaft, 1.875 bore, 20:1 Ratio, 56C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 2 to 2-5/16 In, SAE 200, SS, PK5 (300110200)
- DAYTON DC Gearmotor, 138.0 in-lb Max. Torque, 50 RPM Nameplate RPM, 90V DC Voltage (4Z129)
- ENERPAC Pump, Elec Induction, No Valve 460V (ZE5020NJ)
- BOSTON GEAR Miter Gear-10 Pitch (L103Y)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E24MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, 2.63"CD, 10:1, 56C (U26 10 HOLLOW 56C 1.69)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C (U20 25 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E24MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E26MWNS, 60:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75"CD, 15:1,140TC (U18 15 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E30XWNS, 50:1)
- Winsmith Gear Drives & Speed Reducers