Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 20:1, 56C
Mfr # U30 20 HOLLOW 56C 1.75
Zoro # G8989893
Free Shipping & Returns
$1,389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Bore Dia. 1-3/4"
- Overall Length 10.24"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # U30 20 HOLLOW 56C 1.75
- Zoro # G8989893
- UPC # 801245785727
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-3/4" |
Overall Length | 10.24" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 20:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Hollow Output Shaft, 1.750 bore, 20:1 Ratio, 56C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B110 V-Belt, 113" Outside Length, 21/32" Top Width, 1 Ribs (3GXD9)
- ARO Valve Asm, M212PS (M212PS)
- LINCOLN Portable Grease Pump with Gun, 30 ft Hose (279091)
- CHIEF Solenoid Valve, 13 GPM, 1 Spool (220875)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E17MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E20MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E24MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 10:1 (E13MWNS, 10:1. 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E20MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 HOLLOW 56C 1.88)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 5:1 (F715-5-B5-G)
- Winsmith Gear Drives & Speed Reducers