Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 20:1, 56C
Mfr # U30 20 HOLLOW 56C 1.50
Zoro # G8989841
product price: $1,297.99
/ea
Free Shipping & Returns
$1,297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Bore Dia. 1-1/2"
- Overall Length 10.24"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 20 HOLLOW 56C 1.50
- Zoro # G8989841
- UPC # 801245785659
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/2" |
Overall Length | 10.24" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 20:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Hollow Output Shaft, 1.500 bore, 20:1 Ratio, 56C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Shell Needle Roller Bearing, Metric, #TLA5525Z (TLA5525Z)
- DAYTON AC Gearmotor, 550.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPP5)
- NB Flange Bearing, Dia. 1.50 In., 3 In.L (SWF24GUU)
- PARKER Fitting, Crimp, Female JIC, Straight, 3/8 (10643-8-6)
- WINSMITH Speed Reducer, 2.625"CD, 30:1, 56C, Washdown (S26MPSS 30 DLR 56C BUSHED 1.25)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 50:1 (E30MWNS, 50:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E20XWNS, 50:1)
- WINSMITH Speed Reducer, C-Face, 56C, 10:1 (E13MWNS, 10:1. 56C)
- WINSMITH Speed Reducer, 2.63"CD, 60:1, 56C (U26 60 L 56C)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 LR 56C)
- DAYTON Speed Reducer, Indirect Drive, 39:1 (2Z307)
- Winsmith Gear Drives & Speed Reducers