Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 20:1,180TC
Mfr # U3020SL18
Zoro # G600906624
product price: $836.99
/ea
Free Shipping & Returns
$836.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U3020SL18
- Zoro # G600906624
- Country of Origin United States
- Category Speed Reducers
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Drive Left Solid Output Shaft, 20:1 Ratio, 180TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Split Taper Bushing, Series B, 1-7/16 In (B 1 7/16)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566274, Pressure Line, 1 micron, Outside-In (MF0059506)
- PIX Poly Rib J Belt, 63 in. EL-10 Rib (630J10)
- WORLD WIDE FITTINGS Hex Socket Level Seal Plug (100PX02)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E20XWNS, 50:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E20MWNS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E13XWNS, 40:1)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E20MWSS, 50:1, 56C)
- WINSMITH Speed Reducer, 2.63", 40:1, 56C, Washdown (M26 40 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, 2.38", 20:1,180TC, Washdown (M24 20 HOLLOW 180TC 1.50)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z011)
- Winsmith Speed Reducers