Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 20:1,180TC
Mfr # U30 20 HOLLOW 180TC 1.94
Zoro # G8990009
product price: $1,417.99
/ea
Free Shipping & Returns
$1,417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Bore Dia. 1.938"
- Overall Length 10-3/4"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 20 HOLLOW 180TC 1.94
- Zoro # G8990009
- UPC # 801245785840
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1.938" |
Overall Length | 10-3/4" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 20:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,3.00 In.CD,20:1,180TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces GRANCH BD06080425U, Pressure Line, 25 micron (ZX-BD06080425U)
- NACHI 5200 Series Double Row Angular Contact, 5211ZZ (5211ZZ)
- ZORO SELECT Straight 1/2 in Hose I.D, 3/8"-18 Thread (707001-0806)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPB-219 AH (VPB-219 AH)
- WINSMITH Speed Reducer, 3.00"CD, 40:1,180TC (U30 40 HOLLOW 180TC 2.00)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E20MWSS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E24MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E20MWSS, 50:1, 56C)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 HOLLOW 56C .75)
- WINSMITH Speed Reducer, 1.75", 30:1,140TC, Washdown (M18 30 LR 140TC)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10:1 (F718-10-B5-G)
- Winsmith Gear Drives & Speed Reducers