Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 20:1,180TC
Mfr # U30 20 HOLLOW 180TC 1.75
Zoro # G8989990
product price: $1,428.99
/ea
Free Shipping & Returns
$1,428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Bore Dia. 1-3/4"
- Overall Length 10-3/4"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 20 HOLLOW 180TC 1.75
- Zoro # G8989990
- UPC # 801245785703
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-3/4" |
Overall Length | 10-3/4" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 20:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,3.00 In.CD,20:1,180TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 2360mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ2360)
- D&D Timing Belt, 8M, 36 x 896mm PL, T112 (896-8M-36)
- DIXON Double Bolt Clamp, 2-7/64"- 2-19/64" (DL24)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #12, 10/Bx (23384)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E24MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E24MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E26MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E20XWNS, 40:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWSS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75", 15:1,140TC, Washdown (M18 15 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E26MWNS, 100:1, 56C)
- Winsmith Gear Drives & Speed Reducers