Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 20:1,180TC
Mfr # U30 20 HOLLOW 180TC 1.50
Zoro # G8989902
product price: $1,679.99
/ea
Free Shipping & Returns
$1,679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Bore Dia. 1-1/2"
- Overall Length 10-3/4"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 20 HOLLOW 180TC 1.50
- Zoro # G8989902
- UPC # 801245785635
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/2" |
Overall Length | 10-3/4" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 20:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,3.00 In.CD,20:1,180TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Push-In Fitting, Press Fit Cartridge, 8MM Tube (6700 8)
- ZORO SELECT FHP Sheave, 2AK41-QT (2AK41)
- DIXON Barb X Thread 3/8 in Hose I.D, 1/4"-18 Thread (2740604C)
- MARATHON MOTORS 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (286TTDBD6026)
- WINSMITH Speed Reducer, 1.75", 30:1, 56C, Washdown (M18 30 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E30MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E26MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E24MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E17MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 L 56C)
- JIE DRIVES Worm Gearbox Size 90, ratio 30, NEMA56C Input (JRWND90-30-56C)
- Winsmith Gear Drives & Speed Reducers