Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 20:1,140TC
Mfr # U30 20 HOLLOW 140TC 1.88
Zoro # G8989869
product price: $1,297.99
/ea
Free Shipping & Returns
$1,297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Bore Dia. 1-3/8"
- Overall Length 10.24"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 20 HOLLOW 140TC 1.88
- Zoro # G8989869
- UPC # 801245785758
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-3/8" |
Overall Length | 10.24" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 20:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Hollow Output Shaft, 1.875 bore, 20:1 Ratio, 140TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX W02AP520, 10 micron, Outside-In (MF0066234)
- WOLVERINE Tie-Rod Cylinder, 2.5" Bore, 10" Stroke (W250100-S)
- MAIN FILTER Hydraulic Filter, replaces VOLVO 14532085, 10 micron, Outside-In, Glass (MF0592861)
- DDS Shaft Seal, 62 x 80 x 10 mm., SCV, Fluoro Rubber (628010SCV)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, 2.63"CD, 30:1, 56C (U26 30 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, 1.75", 20:1, 56C, Washdown (M18 20 HOLLOW 56C .75)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWSS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.33"CD, 30:1, 56C, Washdown (M13 30 R 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E24MWNS, 10:1, 56C/140TC)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z452)
- Winsmith Speed Reducers