Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 15:1, 56C
Mfr # U30 15 L 56C
Zoro # G8989817
product price: $1,245.99
/ea
Free Shipping & Returns
$1,245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Overall Length 10.24"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 15 L 56C
- Zoro # G8989817
- UPC # 801245785376
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 10.24" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 15:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,3.00 In.CD,15:1,56C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC Molded Notch Belts, 3VX570 (3VX570)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (214-2-C)
- DDS Shaft Seal, 20 x 47 x 7 mm., TC, Nitrile Rubber (20477TC)
- DAYTON C50 V-Belt, 54" Outside Length, 7/8" Top Width, 1 Ribs (13V822)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 L 56C)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 R 56C)
- WINSMITH Speed Reducer, C-Face, 180TC, 10:1 (E30MWNS, 10:1, 180TC)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 2.00)
- WINSMITH Speed Reducer, 2.00", 50:1, 56C, Washdown (M20 50 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E24MWNS, 40:1, 56C)
- JIE DRIVES Worm Gearbox Size 63, ratio 10, NEMA140TC Input (JRWND63-10-140TC)
- Winsmith Gear Drives & Speed Reducers