Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 15:1, 56C
Mfr # U30 15 HOLLOW 56C 2.00
Zoro # G8989692
product price: $1,297.99
/ea
Free Shipping & Returns
$1,297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Bore Dia. 2"
- Overall Length 10.24"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 15 HOLLOW 56C 2.00
- Zoro # G8989692
- UPC # 801245785192
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 2" |
Overall Length | 10.24" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 15:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Hollow Output Shaft, 2.000 bore, 15:1 Ratio, 56C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 3689669M1, Pressure Line, 5 micron, Outside-In (MF0058514)
- CARLISLE RBX136-3 Gold-Ribbon Cog-Band (RBX136-3)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/8 Bore Dia., 14 # of Teeth (60BS14H X 1 1/8)
- CONTINENTAL CONTITECH 2/BX64 Banded Cogged V-Belt, 67" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX64)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E26MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E26MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E17MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, 1.75", 15:1,140TC, Washdown (M18 15 HOLLOW 140TC .75)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E24MWNS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75", 15:1,140TC, Washdown (M18 15 HOLLOW 140TC .63)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP30)
- Winsmith Speed Reducers