Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 15:1, 56C
Mfr # U30 15 HOLLOW 56C 1.88
Zoro # G8989738
Free Shipping & Returns
$1,768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Bore Dia. 1-3/8"
- Overall Length 10.24"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # U30 15 HOLLOW 56C 1.88
- Zoro # G8989738
- UPC # 801245785055
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-3/8" |
Overall Length | 10.24" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 15:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,3.00 In.CD,15:1,56C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 16mm (L09516MM)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 5 in Stroke, Round Body Double Acting (NCDMB106-0500)
- GAST Jar Glass 64 Oz Sp Ad563A (AD563A)
- HHIP TCGX 21.50 LH Carbide Insert For Aluminum (6057-0110)
- WINSMITH Speed Reducer, C-Face, 56C, 5:1 (E13MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E13XWNS, 40:1)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E26MWNS, 30:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 20:1 (E13MWNS, 20:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E26MWSS, 40:1, 56C/140TC)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F726-20-B5-G)
- Winsmith Speed Reducers