Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 15:1, 56C
Mfr # U30 15 HOLLOW 56C 1.50
Zoro # G8989659
product price: $1,390.99
/ea
Free Shipping & Returns
$1,390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Bore Dia. 1-1/2"
- Overall Length 10.24"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 15 HOLLOW 56C 1.50
- Zoro # G8989659
- UPC # 801245784911
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/2" |
Overall Length | 10.24" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 15:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,3.00 In.CD,15:1,56C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (6724170)
- DYNABRADE Max Flow, Air Hose Assembly, 25 ft. (94892)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, EA Series (VEAN4-4FV)
- HANSEN Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, HK Series (ML2K16)
- WINSMITH Speed Reducer, 2.00", 60:1, 56C, Washdown (M20 60 L 56C)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E13XWNS, 40:1)
- WINSMITH Speed Reducer, Indirect Drive, 60:1 (E20XWNS, 60:1)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E13MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E17MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 HOLLOW 56C 1.88)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z002)
- Winsmith Gear Drives & Speed Reducers