Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 15:1, 56C
Mfr # U30 15 HOLLOW 56C 1.44
Zoro # G8989613
product price: $1,297.99
/ea
Free Shipping & Returns
$1,297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Bore Dia. 1.438"
- Overall Length 10.24"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 15 HOLLOW 56C 1.44
- Zoro # G8989613
- UPC # 801245784843
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1.438" |
Overall Length | 10.24" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 15:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Hollow Output Shaft, 1.438 bore, 15:1 Ratio, 56C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS V-Belt Pulley, 1 Groove, 3.50" O.D. (VP350X050)
- SPEEDAIRE Swivel Connector, 1/4 (30E594)
- SUPCO MultiPlus Dual Brand V Belt, A35 (A35)
- TITAN PRO Motor Run Capacitor, 40 MFD, 4-9/16 In. H (TOCF40)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E13MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 10:1 (E13MWNS, 10:1. 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E20MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.00", 20:1, 56C, Washdown (M20 20 LR 56C)
- WINSMITH Speed Reducer, Indirect Drive, 20:1 (E30XWNS, 20:1)
- WINSMITH Speed Reducer, 1.75", 30:1,140TC, Washdown (M18 30 LR 140TC)
- JIE DRIVES Worm Gearbox Size 130, ratio 20, NEMA180TC Input (JRWND130-20-180TC)
- Winsmith Speed Reducers