Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 15:1, 56C
Mfr # U30 15 HOLLOW 56C 1.25
Zoro # G8989589
product price: $1,297.99
/ea
Free Shipping & Returns
$1,297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Bore Dia. 1-1/4"
- Overall Length 10.24"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 15 HOLLOW 56C 1.25
- Zoro # G8989589
- UPC # 801245784775
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/4" |
Overall Length | 10.24" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 15:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Hollow Output Shaft, 1.250 bore, 15:1 Ratio, 56C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Plug, Tube 1/2 In, Brass and PBT (KQ2P-13)
- SKF Angular Contact Bearing, 55mm, O.D. 120mm (7311 BECBY)
- BESTORQ 8M Timing Belts, 1512-8M-20 (1512-8M-20)
- CONTINENTAL 3/4" ID x 50 ft EPDM Coupled Food Hose WT (32W235)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E13XWNS, 5:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E17MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E20MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E30XWNS, 30:1)
- WINSMITH Speed Reducer, 3.00"CD, 10:1, 56C (U30 10 HOLLOW 56C 1.88)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWNS, 20:1, 56C/140TC)
- BOSTON GEAR Speed Reducer Stock Number 52442 (FWC721-100-B5-G)
- Winsmith Speed Reducers