Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 15:1,180TC
Mfr # U30 15 LR 180TC
Zoro # G8989780
Free Shipping & Returns
$1,222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Overall Length 10-3/4"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # U30 15 LR 180TC
- Zoro # G8989780
- UPC # 801245785284
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 10-3/4" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 15:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Double Solid Output Shaft, 15:1 Ratio, 180TC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Cogged Belt, 93 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX930)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 13.20" OD (5V1323)
- TORRINGTON Nrb Solid Race Inner Ring (IR1216)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8452, Suction, 10 micron, Inside-Out (MF0065824)
- WINSMITH Speed Reducer, 2.00"CD, 100:1, 56C, Washdown (S20MPSS 100 DLR 56C 1.19)
- WINSMITH Speed Reducer, 2.38"CD, 40:1, 56C (U24 40 HOLLOW 56C 1.50)
- WINSMITH Speed Reducer, Indirect Drive, 20:1 (E20XWNS, 20:1)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E20XWNS, 5:1)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E20MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, 1.33"CD, 30:1, 56C, Washdown (M13 30 R 56C)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z303)
- Winsmith Speed Reducers