Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 15:1,180TC
Mfr # U30 15 L 180TC
Zoro # G8989823
Free Shipping & Returns
$993.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Overall Length 10-3/4"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # U30 15 L 180TC
- Zoro # G8989823
- UPC # 801245785352
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 10-3/4" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 15:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Drive Left Solid Output Shaft, 15:1 Ratio, 180TC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG455, 25 micron, Outside-In (MF0066097)
- CLIMAX METAL PRODUCTS C-193-S Set Screw Collar (C-193-S)
- MILTON Industrial Auto-Retracting Air Hose Reel (2770-50D)
- TB WOODS Timing Pulley, 84L075-SD (84L075)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 LR 56C)
- WINSMITH Speed Reducer, C-Face, 180TC, 15:1 (E30MWNS, 15:1, 180TC)
- WINSMITH Speed Reducer, 1.75"CD, 15:1,140TC (U18 15 HOLLOW 140TC .94)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E24MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 50:1 (E26MWNS, 50:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75", 15:1,140TC, Washdown (M18 15 HOLLOW 140TC .63)
- JIE DRIVES Worm Gearbox Size 50, ratio 40, NEMA56C Input (JRWND50-40-56C)
- Winsmith Speed Reducers