Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 15:1,180TC
Mfr # U30 15 HOLLOW 180TC 1.88
Zoro # G8989762
Free Shipping & Returns
$1,569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Bore Dia. 1-3/8"
- Overall Length 10-3/4"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # U30 15 HOLLOW 180TC 1.88
- Zoro # G8989762
- UPC # 801245785031
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-3/8" |
Overall Length | 10-3/4" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 15:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Hollow Output Shaft, 1.875 bore, 15:1 Ratio, 180TC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Grease Fitting Assortment, 70 Pc (W5215)
- DAYTON C-Frame Motor, Shaded Pole, 1-3/4 In. L (4M209E)
- MAIN FILTER Hydraulic Filter, replaces PUROLATOR 9600EAL202N1, Pressure Line, 25 micron, Outside-In (MF0058716)
- KURT Crimp Fitting, Straight, 3/4" ID, NPT (MP-12-12)
- WINSMITH Speed Reducer, 3.00"CD, 15:1,140TC (S30MPSS 15 DLR 140TCBUSHED 1.25)
- WINSMITH Speed Reducer, 1.75", 05:1, 56C, Washdown (M18 05 HOLLOW 56C .75)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C (U20 25 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, 2.63", 10:1,180TC, Washdown (M26 10 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, 1.75"CD, 15:1, 56C (U18 15 L 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWSS, 20:1, 56C/140TC)
- JIE DRIVES Worm Gearbox Size 40, ratio 80, NEMA56C Input (JRWND40-80-56C)
- Winsmith Speed Reducers