Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 15:1,180TC
Mfr # U30 15 HOLLOW 180TC 1.75
Zoro # G8989701
product price: $1,342.99
/ea
Free Shipping & Returns
$1,342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Bore Dia. 1-3/4"
- Overall Length 10-3/4"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 15 HOLLOW 180TC 1.75
- Zoro # G8989701
- UPC # 801245784966
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-3/4" |
Overall Length | 10-3/4" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 15:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Hollow Output Shaft, 1.750 bore, 15:1 Ratio, 180TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS CC-037-025 Metric One-Piece Clamping Coupling Recessed Screw (CC-037-025)
- ZORO SELECT QD Bushing, Series JA, Bore 3/4 In (JA34)
- SKF SKF 6210 2ZJ, Single Row Ball Bearings (6210 2ZJ)
- MACNAUGHT Air operated Oil pump 5:1, NPT (T512)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E20MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, 2.00", 50:1, 56C, Washdown (M20 50 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, 2.63"CD, 30:1, 56C (U26 30 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 1.50)
- WINSMITH Speed Reducer, 3.00"CD, 10:1, 56C (U30 10 HOLLOW 56C 1.88)
- WINSMITH Speed Reducer, 3.00"CD, 20:1, 56C (U30 20 HOLLOW 56C 1.25)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RN73)
- Winsmith Gear Drives & Speed Reducers