Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 15:1,180TC
Mfr # U30 15 HOLLOW 180TC 1.50
Zoro # G8989710
Free Shipping & Returns
$1,389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Bore Dia. 1-1/2"
- Overall Length 10-3/4"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # U30 15 HOLLOW 180TC 1.50
- Zoro # G8989710
- UPC # 801245784898
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/2" |
Overall Length | 10-3/4" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 15:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Hollow Output Shaft, 1.500 bore, 15:1 Ratio, 180TC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS F/R/L Trio 1/4" (CO 8882AAG)
- NTN Angular Bearing, 40 Deg, 25mm Bore, 62mm OD (7305BG)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2TB40 (2TB40)
- LINKBELT 2 7/16 Unmounted Ball Bearing (YG239NL)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWSS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E17MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, 1.75", 30:1,140TC, Washdown (M18 30 LR 140TC)
- WINSMITH Speed Reducer, 2.00", 20:1, 56C, Washdown (M20 20 LR 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E17MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, 1.75", 25:1, 56C, Washdown (M18 25 HOLLOW 56C .63)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP23)
- Winsmith Gear Drives & Speed Reducers