Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 15:1,180TC
Mfr # U30 15 HOLLOW 180TC 1.44
Zoro # G8989622
Free Shipping & Returns
$1,569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Bore Dia. 1.438"
- Overall Length 10-3/4"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # U30 15 HOLLOW 180TC 1.44
- Zoro # G8989622
- UPC # 801245784829
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1.438" |
Overall Length | 10-3/4" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 15:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Hollow Output Shaft, 1.438 bore, 15:1 Ratio, 180TC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Union Elbow, 90 Deg, 8mm, TubexTube (KQ2L08-00A)
- SMC Guided Cylinder, 20mm Bore, 75mm Strke (MGPM20-75Z)
- COXREELS Kit O-Ring 3/8In Nitrile (433-SEALKIT)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/8 Inch Barb X 1/8 Inch NPT Male End, PK 6 (FM22-D6)
- WINSMITH Speed Reducer, C-Face, 56C, 80:1 (E35MWNS, 80:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E30MWNS, 60:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E26MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00"CD, 10:1, 56C (U30 10 HOLLOW 56C 1.88)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 L 56C)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E13XWNS, 5:1)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RP31)
- Winsmith Speed Reducers