Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 15:1,140TC
Mfr # U30 15 LR 140TC
Zoro # G8989729
product price: $1,083.99
/ea
Free Shipping & Returns
$1,083.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Overall Length 10.24"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 15 LR 140TC
- Zoro # G8989729
- UPC # 801245785222
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 10.24" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 15:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,3.00 In.CD,15:1,140TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for WALTCO 70092312 MOTOR (70092312 MOTOR)
- MOLINE BEARING Flng Brg, Spherical Roller, 1 7/16in Bore (19231107)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER C25, Pressure Line, 25 micron (ZX-C25)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs. (C18-02-FLG0B)
- WINSMITH Speed Reducer, 2.00", 50:1, 56C, Washdown (M20 50 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, 3.00"CD, 60:1, 56C (U30 60 HOLLOW 56C 2.00)
- WINSMITH Speed Reducer, 2.63"CD, 10:1,140TC (U26 10 HOLLOW 140TC 1.50)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E17MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E20MWSS, 50:1, 56C)
- WINSMITH Speed Reducer, C-Face, 140TC, 60:1 (E35MWNS, 60:1, 140TC)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10:1 (F710-10-B5-G)
- Winsmith Gear Drives & Speed Reducers