Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 15:1,140TC
Mfr # U30 15 L 140TC
Zoro # G8989808
product price: $1,082.99
/ea
Free Shipping & Returns
$1,082.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Overall Length 10.24"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 15 L 140TC
- Zoro # G8989808
- UPC # 801245785338
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 10.24" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 15:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Drive Left Solid Output Shaft, 15:1 Ratio, 140TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 76" Outside Length, 1/2" Top Width, 1 Ribs (4LK760)
- BESTORQ 344K15 Micro V Belt, 34.4 in Pitch Length, 2.1 in Top Width, 15 Ribs (344K15)
- ARO Max Air 3-Way, M252LM (M252LM)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X08X06)
- WINSMITH Speed Reducer, C-Face, 56C, 20:1 (E13MWNS, 20:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E26MWNS, 30:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E26MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E20XWNS, 40:1)
- WINSMITH Speed Reducer, 2.00", 50:1, 56C, Washdown (M20 50 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E20MWSS, 10:1, 56C/140TC)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (3GD58)
- Winsmith Gear Drives & Speed Reducers