Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 15:1,140TC
Mfr # U30 15 HOLLOW 140TC 2.00
Zoro # G8989668
product price: $1,389.99
/ea
Free Shipping & Returns
$1,389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Bore Dia. 2"
- Overall Length 10.24"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 15 HOLLOW 140TC 2.00
- Zoro # G8989668
- UPC # 801245785154
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 2" |
Overall Length | 10.24" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 15:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Hollow Output Shaft, 2.000 bore, 15:1 Ratio, 140TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Valve, Ball, 3/8In NPT (BVHP06NSS1N)
- GATES Super HC Molded Notch Belts, 5VX700 (5VX700)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 5/8 Bore Dia., 10 # of Teeth (50B10SS)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-11-1/2, 1-5/16-12, Strt (2021-16-16S)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E13MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, 1.75", 40:1,140TC, Washdown (M18 40 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E24MWNS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 15:1 (E13MWNS, 15:1, 56C)
- WINSMITH Speed Reducer, 2.00", 60:1,140TC, Washdown (M20 60 R 140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E24MWNS, 60:1, 56C)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z455)
- Winsmith Gear Drives & Speed Reducers