Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 15:1,140TC
Mfr # U30 15 HOLLOW 140TC 1.75
Zoro # G8989753
product price: $1,389.99
/ea
Free Shipping & Returns
$1,389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Bore Dia. 1-3/4"
- Overall Length 10.24"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 15 HOLLOW 140TC 1.75
- Zoro # G8989753
- UPC # 801245784942
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-3/4" |
Overall Length | 10.24" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 15:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Hollow Output Shaft, 1.750 bore, 15:1 Ratio, 140TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 11 # of Teeth (40B11F-5/8)
- CENTURY Permanent Split Capacitor OEM Replacement Motor, 1/4 HP, 48Y Frame, 230V AC Voltage (OTC1862)
- DDS Shaft Seal, 14 x 24 x 7 mm., Fluoro Rubber (142407TCV)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 120-9 CI 3/4 NPT (CA))
- WINSMITH Speed Reducer, 1.33"CD, 30:1, 56C, Washdown (M13 30 R 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E20MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWNS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 50:1 (E30MWNS, 50:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 180TC, 10:1 (E30MWNS, 10:1, 180TC)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E24MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E24MWNS, 60:1, 56C)
- Winsmith Gear Drives & Speed Reducers