Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 15:1,140TC
Mfr # U30 15 HOLLOW 140TC 1.50
Zoro # G8989683
product price: $1,389.99
/ea
Free Shipping & Returns
$1,389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Bore Dia. 1-1/2"
- Overall Length 10.24"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 15 HOLLOW 140TC 1.50
- Zoro # G8989683
- UPC # 801245784874
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/2" |
Overall Length | 10.24" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 15:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Hollow Output Shaft, 1.500 bore, 15:1 Ratio, 140TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LA452O000000)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 1/8 in Thread (6AFT2)
- ZEELINE 10 in. Steel Adapter Tube for Grease Guns NPT (10SP)
- SMC Female Adapter, 1/2 in., TubexFNPT (KQ2F13-36A)
- WINSMITH Speed Reducer, C-Face, 56C, 5:1 (E13MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.33"CD, 05:1, 56C (U13 05 R 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E17MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E13MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C, Washdown (S20MPSS 25 DLR 56C 1.25)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E13XWNS, 5:1)
- DODGE Torque-Arm Standard Double Reduction Speed Reducer, Solid Shaft Input, 72.3 hp, 25:1 Gear (247161)
- Winsmith Gear Drives & Speed Reducers