Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 10:1, 56C, Washdown
Mfr # S30MPSS 10 DLR 56C 1.94
Zoro # G8980312
Free Shipping & Returns
$2,663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S30MPSS 10 DLR 56C 1.94
- Zoro # G8980312
- UPC # 801245558192
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,3.00"CD,10:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 3.00" Center Distance, 10:1 ratio, 56c, Washdown Duty, 1.94" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Safety Valve, Soft Seat, 1/2 In, 100 PSI (SRV530-1/2-100)
- REELCRAFT Hose Assembly (S601021-30)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SC-200 (F4B-SC-200)
- MTD Belt-V A Sec X 14 (954-05008)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E24MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, 2.00", 30:1, 56C, Washdown (M20 30 LR 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E13MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, 3.00"CD, 60:1, 56C (U30 60 HOLLOW 56C 2.00)
- WINSMITH Speed Reducer, 3.00"CD, 20:1, 56C (U30 20 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, 1.75", 15:1,140TC, Washdown (M18 15 HOLLOW 140TC .63)
- DAYTON Speed Reducer, C-Face, 56C, 19:1 (2Z935)
- Winsmith Speed Reducers