Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 10:1, 56C, Washdown
Mfr # S30MPSS 10 DLR 56C 1.25
Zoro # G8980157
Free Shipping & Returns
$2,852.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S30MPSS 10 DLR 56C 1.25
- Zoro # G8980157
- UPC # 801245557928
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,3.00"CD,10:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 3.00" Center Distance, 10:1 ratio, 56c, Washdown Duty, 1.25" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST 1/4" FNPT Steel High Flow Interchange Plug (ERP 076201)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932669Q, Pressure Line, 5 micron, Outside-In (MF0059469)
- GATES 2261 mm Outside Length, 73 mm Top Width, 3 Ribs (3/C85)
- NSK NSK 6313Z C3, 6300 Series Single Row Deep Groove Ball Bearing (6313Z C3)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E30XWNS, 30:1)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E24MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E20XWNS, 50:1)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E13MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E30MWNS, 60:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E30XWNS, 50:1)
- WORLDWIDE ELECTRIC Worldwide HdRF237-60/1-R-56C Cast Iron Right Angle Worm Gear Reducer 60:1 Ratio 56C Frame (HdRF237-60/1-R-56C)
- Winsmith Speed Reducers