Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 10:1, 56C
Mfr # U30 10 R 56C
Zoro # G8989598
product price: $1,029.99
/ea
Free Shipping & Returns
$1,029.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Overall Length 10.24"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 10 R 56C
- Zoro # G8989598
- UPC # 801245784706
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 10.24" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 10:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Drive Right Solid Output Shaft, 10:1 Ratio, 56C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, VG, 35mm ID, Nitrile Rubber (356205VG)
- RULAND Shaft Collar, Clamp, 2Pc, 7/8 In, 303 SS (SP-14-SS)
- RENEWABLE LUBRICANTS Biodegradable Lubricant, Aerosol, 11 Oz. (80002)
- SOLBERG HEPA Cartridge Filtr, PF, 745cfm, 0.3Micron (HE374P)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E13MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 15:1 (E13MWNS, 15:1, 56C)
- WINSMITH Speed Reducer, 2.625"CD, 30:1, 56C, Washdown (S26MPSS 30 DLR 56C BUSHED 1.25)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E17MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75"CD, 15:1,140TC (U18 15 HOLLOW 140TC .94)
- WINSMITH Speed Reducer, 2.00"CD, 30:1, 56C (U20 30 HOLLOW 56C 1.44)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E35MWNS, 40:1, 56C/140TC)
- Winsmith Gear Drives & Speed Reducers