Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 10:1, 56C
Mfr # U30 10 LR 56C
Zoro # G8989449
product price: $1,082.99
/ea
Free Shipping & Returns
$1,082.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Overall Length 10.24"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 10 LR 56C
- Zoro # G8989449
- UPC # 801245740733
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 10.24" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 10:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Double Solid Output Shaft, 10:1 Ratio, 56C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 1/4", NPTF (3300X6X4)
- TRITAN Radial Ball Bearing, PS, 17mm, 6003 2RS (6003 2RS/C3 PRX)
- TOMPKINS Hydraulic Fitting-Steel16MJ-16MJ-16MJ TEE (2603-16-16-16)
- K TOOL INTL Filter-Regulator And Lubricator Standard 2 Pc (FRCLM159334-S/WG)
- WINSMITH Speed Reducer, 1.33"CD, 30:1, 56C, Washdown (M13 30 R 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E26MWNS, 30:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E24MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, C-Face, 180TC, 15:1 (E30MWNS, 15:1, 180TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E26MWSS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E24MWNS, 50:1, 56C)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 10:1 (F832B-10K-B7-M1)
- Winsmith Speed Reducers