Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 10:1, 56C
Mfr # U30 10 L 56C
Zoro # G8989570
product price: $993.99
/ea
Free Shipping & Returns
$993.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Overall Length 10.24"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 10 L 56C
- Zoro # G8989570
- UPC # 801245784645
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 10.24" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 10:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Drive Left Solid Output Shaft, 10:1 Ratio, 56C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Repair Kit (RC53K)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 9.25" OD (AK9458)
- GATES 1575 mm Outside Length, 74 mm Top Width, 4 Ribs (4/B59)
- BESTORQ Bestorq Timing Belt Model 210H050 - 21 in Outside Length - 0.5 in Top Width (210H050)
- WINSMITH Speed Reducer, 2.625"CD, 25:1,140TC (S26MPSS 25 DLR 140TC 1.00)
- WINSMITH Speed Reducer, 3.00"CD, 15:1, 56C (U30 15 HOLLOW 56C 1.94)
- WINSMITH Speed Reducer, 2.63", 10:1,180TC, Washdown (M26 10 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E24MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E20MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E13MWNS, 30:1, 56C)
- JIE DRIVES Worm Gearbox Size 75, ratio 40, NEMA140TC Input (JRWND75-40-140TC)
- Winsmith Gear Drives & Speed Reducers