Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 10:1, 56C
Mfr # U30 10 HOLLOW 56C 2.00
Zoro # G8989561
product price: $1,329.99
/ea
Free Shipping & Returns
$1,329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Bore Dia. 2"
- Overall Length 10.24"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 10 HOLLOW 56C 2.00
- Zoro # G8989561
- UPC # 801245784515
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 2" |
Overall Length | 10.24" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 10:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Hollow Output Shaft, 2.000 bore, 10:1 Ratio, 56C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Male Pipe to Male JIC Run Tee (F5755X08X08X08)
- D&D 52" Outside Length, 1/2" Top Width, 1 Ribs (AX50)
- GATES Hi-Power II Belts, B165 (B165)
- VIBCO VIBRATORS Vibco Heavy Duty Silent Pneumatic Turbine Vibrator - CCW-5000 (CCW-5000)
- WINSMITH Speed Reducer, 2.63", 40:1, 56C, Washdown (M26 40 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, 1.75", 05:1, 56C, Washdown (M18 05 HOLLOW 56C .75)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E20MWSS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E17MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, 3.00"CD, 10:1, 56C (U30 10 HOLLOW 56C 1.88)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E20MWNS, 10:1, 56C/140TC)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 30:1 (F710-30-B4-G)
- Winsmith Gear Drives & Speed Reducers