Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 10:1, 56C
Mfr # U30 10 HOLLOW 56C 1.94
Zoro # G8989458
product price: $1,389.99
/ea
Free Shipping & Returns
$1,389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Bore Dia. 1.938"
- Overall Length 10.24"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 10 HOLLOW 56C 1.94
- Zoro # G8989458
- UPC # 801245784447
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1.938" |
Overall Length | 10.24" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 10:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Hollow Output Shaft, 1.938 bore, 10:1 Ratio, 56C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L250 (4L250)
- PIX V-Belt, Variable Speed 1-13/16 X 68.6 (2926V686)
- BUCKEYE Rotor Blade (1008914)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2209)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 HOLLOW 56C 1.88)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E30MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E13MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 15:1 (E20XWNS, 15:1)
- WINSMITH Speed Reducer, 3.00"CD, 10:1, 56C (U30 10 HOLLOW 56C 1.88)
- WINSMITH Speed Reducer, 2.00", 20:1, 56C, Washdown (M20 20 LR 56C)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4Z298)
- Winsmith Speed Reducers