Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 10:1, 56C
Mfr # U30 10 HOLLOW 56C 1.88
Zoro # G8989403
product price: $1,297.99
/ea
Free Shipping & Returns
$1,297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Bore Dia. 1-3/8"
- Overall Length 10.24"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 10 HOLLOW 56C 1.88
- Zoro # G8989403
- UPC # 801245784379
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-3/8" |
Overall Length | 10.24" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 10:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Hollow Output Shaft, 1.875 bore, 10:1 Ratio, 56C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ SPZ1312 V Belt, 1312 mm (51.168 in) Pitch Length, 22 mm(0.87 in) Top Width, 1 Ribs (SPZ1312)
- TOMPKINS Hydraulic Fitting-Steel10MJ BULKHEAD UNION RUN TEE (2704-10-10-10)
- POWERFLITE A42 44" Outside Length, 1/2" Top Width, 1 Ribs (A42-2)
- DAYTON Capacitor-Start General Purpose Motor, 3/4 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (6K478)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E17MWNS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.63", 40:1, 56C, Washdown (M26 40 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E13MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E30MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E24MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 10:1 (E13MWNS, 10:1. 56C)
- DAYTON Speed Reducer, Indirect Drive, 118.5:1 (2Z819)
- Winsmith Gear Drives & Speed Reducers