Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 10:1, 56C
Mfr # U30 10 HOLLOW 56C 1.25
Zoro # G8989193
product price: $1,297.99
/ea
Free Shipping & Returns
$1,297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Bore Dia. 1-1/4"
- Overall Length 10.24"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 10 HOLLOW 56C 1.25
- Zoro # G8989193
- UPC # 801245784041
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/4" |
Overall Length | 10.24" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 10:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Hollow Output Shaft, 1.250 bore, 10:1 Ratio, 56C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM89411N)
- BESTORQ Aftermarket 10308 COMBUSTIONEER Classic Replacement V-Belt, B30 (B30)
- HYDAC TESTPOINT 7/16-20 UNF MC/NBR HTC (TESTPOINT 1620 7/16-20 UNF MC/NBR HTC)
- DAYTON Motor Start Capacitor, 53-64 MFD, Round (2MER5)
- WINSMITH Speed Reducer, 3.00"CD, 15:1,140TC (S30MPSS 15 DLR 140TCBUSHED 1.25)
- WINSMITH Speed Reducer, 2.38"CD, 40:1, 56C (U24 40 HOLLOW 56C 1.50)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E24MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E20MWSS, 40:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E24MWNS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E20MWSS, 30:1, 56C)
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI63Y-56C-60:1)
- Winsmith Gear Drives & Speed Reducers